This item is Discontinued.

Zurn Closet Flange, Torque Offset, 4" CF2983-CI4

Closet Flange, Torque Offset, 4" (Discontinued)

  • Mfr # CF2983-CI4
  • Zoro # G5408860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF2983-CI4
Zoro #
G5408860
UPC #
670240402409
Country of Origin
China

Dimensions

Size
4"

Details

Item
Toilet Closet Flange, Torque Offset, 4"
Fits Brand
Zurn
Material
Cast Iron
For Use With
All Zurn Floor Mounted, Bottom Outlet Water Closets
Material of Construction
Cast Iron
Sub-Category
Flange

Description

Closet Flange,Torque Offset,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.