Shop ZURN
See all product information
Create Account
Straight, Polymer, Barbed 31/32", 1 1/4"
- Mfr # QEPC66X
- Zoro # G106134088
product price:Â
$
8.59
/ea
Key Features
Specific Fitting Shape
Straight Connector
Barb Size
Standard
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Side A Tube Inner Diameter
31/32 in
Fitting Side B Tube Inner Diameter
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QEPC66X
- Zoro #
- G106134088
- UPC #
- -
- Country of Origin
- China
Dimensions
- Barb Size
- Standard
- Fitting Side A Tube Inner Diameter
- 31/32 in
- Fitting Side B Tube Inner Diameter
- 31/32 in
- Fitting Side B Pipe Size
- 1 1/4 in
- Overall Length
- 3 1/8 in
- Fitting Side 1 Tube Inner Diameter
- 31/32 in
- Fitting Side 2 Tube Inner Diameter
- 31/32 in
- Fitting Side 2 Pipe Size
- 1 1/4 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 31/32 in, Fitting Side B Tube Inner Diameter 31/32 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 3 1/8 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.