Straight, Polymer, FNPT 1/2", FNPT 1/2"

  • Mfr # QEPSFC33X
  • Zoro # G915191647
product price: 
$
3.79
/ea

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QEPSFC33X
Zoro #
G915191647
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Overall Length
1 15/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Wire Rope Length
1 15/32 in
Length
1 15/32 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
FNPT
Fitting Side B Connection Type
Barbed
Fitting Material
Polymer
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Pressure
160 psi
Application
Potable Water
Operating Pressure - Maximum
160 psi
Fitting Features
Swivel
Fitting Side 1 Connection Type
FNPT
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
For Media Type
Potable Water
Fitting Shape
Straight

Description

Barbed Fitting Adapter, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 1 15/32 in, Specific Fitting Shape Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews