Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Polymer, Barbed 1 5/64", 1"

  • Mfr # QEPC75X

  • Zoro # G606134083


product price: $8.69
/ea

Key Features

Specific Fitting Shape
Straight Connector
Barb Size
Standard
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Side B Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEPC75X
Zoro #
G606134083
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 in
Overall Length
3 3/32 in
Fitting Side B Tube Inner Diameter
51/64 in
Fitting Side A Tube Inner Diameter
1 5/64 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 2 Tube Inner Diameter
51/64 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Straight Connector
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Minimum Operating Temperature
73 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Compatible Tube Material
Polyethylene
Resistance Properties
Chemical-Resistant, Chlorine-Resistant, Corrosion-Resistant
Barb Style
Standard
Application
Potable Water
Finish
Polymer
Fitting Material
Polymer
Fitting Shape
Straight
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Minimum
73 Degrees F
Operating Temperature - Maximum
200 Degrees F
PEX Connection Method
Expansion
Connector Type
Coupling
Operating Pressure - Maximum
160 psi

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Fitting Side B Tube Inner Diameter 51/64 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 3 3/32 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.