Zoro Homepage

Coupling, Brass, Barbed1/2", Barbed1/2"

  • Mfr # QQC33CGXNPK1

  • Zoro # G3697696


product price: $4.59
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Transition Coupling
Fitting Connection Type
PEx
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQC33CGXNPK1
Zoro #
G3697696
UPC #
084169015440
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Tube Inner Diameter
1/2 in
Overall Length
5 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
1/2 in

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 5 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.