Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Couplng, Polyaloy, PEX x PEX, 1/2 x 1/2 In

  • Mfr # QQPC33X

  • Zoro # G1513509


product price: $1.19
/ea
Sold in multiples of 50 for $59.50

Key Features

PEX Size
1/2"
Standards
ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Max. Pressure
80 psi
Temp. Range
33 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPC33X
Zoro #
G1513509
UPC #
084169683977
Country of Origin
China

Dimensions

PEX Size
1/2"

Details

Item
Coupling
Standards
ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Max. Pressure
80 psi
Temp. Range
33 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
80 psi
Operating Temperature - Minimum
33 Degrees F
PEX Connection Method
Crimp
Fitting Shape
Straight

Description

Coupling, Standards ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.