Cover, Gray, Round, 7 in Dia
- Mfr # P1175-CI-COVER-RH
- Zoro # G5059101
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Cast Iron
Color - Drains
Gray
Connection - Drains
MNPT
Material of Construction
Cast Iron
For Use With
Mfg. No. Z1175
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1175-CI-COVER-RH
- Zoro #
- G5059101
- UPC #
- 670240203327
- Country of Origin
- China
- Item
- Flanged Cleanout Cover
- Material of Construction - Drains
- Cast Iron
- Color - Drains
- Gray
- Connection - Drains
- MNPT
- Material of Construction
- Cast Iron
- For Use With
- Mfg. No. Z1175
- Connection
- Threaded
- Drain Material
- Cast Iron
- Color
- Gray
- Material
- Cast Iron
- Product Type
- Cover
- Shape
- Round
- Installation Type
- Drop-In
- Drain Style
- Round
- Ligature Resistant
- Not Ligature-Resistant
- Finish
- Unfinished
- Shell Material
- Cast Iron
- Wire Color
- Gray
- Traction Material
- Cast Iron
Dimensions
- Overall Diameter
- 7 in
- Overall Height
- 6 1/4 in
- Height
- 6 1/4 in
Description
Cover, Product Type Cover, Overall Width Not Applicable, Overall Diameter 7 in, Material Cast Iron, Finish Unfinished, Installation Type Drop-In, Color Gray, Grate Surface Type Not Applicable, Shape Round, Load Capacity Not Applicable, ADA Compliant Not Applicable, Overall Height 6 1/4 in, For Use with Drain Type Not Applicable, Drain Style Round, Compatible Manufacturer Part Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.