Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Gauge, Copper, Size 1 1/2

  • Mfr # QGA7

  • Zoro # G004860065


product price: $9.79
/ea

Key Features

Compatible Pipe Size
1-1/2 in
Features
Used with XL Brass Fitting
For Use With
XL Brass Fitting
Material
Copper
Connection
PEX Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGA7
Zoro #
G004860065
UPC #
084169002068
Country of Origin
United States

Dimensions

Compatible Pipe Size
1-1/2 in

Details

Item
Crimp Gauge
Features
Used with XL Brass Fitting
For Use With
XL Brass Fitting
Material
Copper
Connection
PEX Crimp
Crimper Style
Crimp Gauge
Crimping Capacity
1 1/2 in
Body Material
Copper

Description

Crimp Gauge, Crimper Style Crimp Gauge, Crimping Capacity 1 1/2 in, Body Material Copper, Features Used with XL Brass Fitting

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.