Zoro Homepage

CrimpRing, Copper, Barbed2in

  • Mfr # QCR8XPC

  • Zoro # G315289654


product price: $8.39
/ea

Key Features

Specific Fitting Shape
Crimp Ring
Standards
ASTM F1807
Application
Potable Water
Fitting Side A Tube Inner Diameter
2 in
Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR8XPC
Zoro #
G315289654
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Side A Tube Inner Diameter
2 in
Overall Length
1 5/32 in
Fitting Side 1 Tube Inner Diameter
2 in

Details

Item
Barbed Tee
Specific Fitting Shape
Crimp Ring
Standards
ASTM F1807
Application
Potable Water
Fitting Material
Copper
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
For Media Type
Potable Water
Fitting Shape
Crimp Ring
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling

Description

Barbed Tee, Specific Fitting Shape Crimp Ring, Application Potable Water, Barb Style Not Applicable, Fitting Material Copper, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side B Tube Inner Diameter Not Applicable, Fitting Side C Connection Type Not Applicable, Fitting Side C Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.