Double Check Backflow Preventer 34-950Xl

  • Mfr # 34-950XLT2FT

  • Zoro # G7513239


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Width
10
Length
13
Features
Top access double checks for hassle-free maintenance and repairs
Height
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-950XLT2FT
Zoro #
G7513239
UPC #
612052101910
Country of Origin
United States

Dimensions

Width
10
Length
13
Height
6.3

Details

Item
Double Check Backflow Preventer 34-950Xl
Features
Top access double checks for hassle-free maintenance and repairs

Description

Double Check Backflow Preventer 34-950Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.