Zoro Homepage

Double Check Detector Backflow Preventer

  • Mfr # 6-350ASTDA

  • Zoro # G7513412


product price: $11,202.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Overall Height
36.5 in
Seat Material
Plastic
Spring Material
Stainless Steel
Standards
ASSE Listed 1048, AWWA Compliant C510, C-UL Classified, FM Approved, Lead-Free Law Compliant, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-350ASTDA
Zoro #
G7513412
UPC #
612052112435
Country of Origin
United States

Dimensions

Overall Height
36.5 in
Overall Width
20.5 in
Overall Length
43.5 in
Connection Size - Side 2
6 in
Nominal Valve Size
6 in
Connection Size - Side 1
6 in

Details

Item
Double Check Detector Backflow Preventer
Body Material
Stainless Steel
Seat Material
Plastic
Spring Material
Stainless Steel
Standards
ASSE Listed 1048, AWWA Compliant C510, C-UL Classified, FM Approved, Lead-Free Law Compliant, UL Classified
Seal Material
Buna-N, EPDM
Operating Temperature - Maximum
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 1
Flange
Hazard Protection Level
Low Health Hazard
Includes Strainer
No Strainer
Connection Type - Side 2
Flange
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
For Media
Water
Maximum Pressure - Operating
175 psi
Shut-Off Valve Included
OSY Gate Valve
Valve Series
350ASTDA

Description

Double Check Detector Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.