Zoro Homepage
This item is Discontinued.
Zurn Double Check Valve Backflow Preventer 4-350AST

Double Check Valve Backflow Preventer (Discontinued)

  • Mfr # 4-350AST
  • Zoro # G7738322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-350AST
Zoro #
G7738322
UPC #
612052111469
Country of Origin
United States

Dimensions

Width
12.5 in
Height
19.5 in
Length
34.88 in

Details

Item
Double Check Valve Backflow Preventer
Connection Type
Female
Body Material
DuctileIron;StainlessSteel
Max Pressure
175 psi
Includes
Double Check Valve Assembly, stainless steel main valve body, with flanged end NRS gate valves
Max. Temp
140° F

Description

Double Check Valve Backflow Preventer


  • CSA® Certified
  • Stainless steel body and access covers offer corrosion-resistance
  • Lightweight design and short lay-length ensures easy, compact installation
  • Ideal for any Backflow Preventer replacement
  • Model 350ASTR available for custom length, drop-in replacements
  • Multiple gate valve and end connection options provides installation versatility
  • ASSE® Listed and AWWA Compliant
  • UL® Classified and C-UL® Classified
  • FM® Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.