
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-350ADACFM
Zoro #
G7738261
UPC #
612052083476
Country of Origin
United States
Dimensions
Width
29.8 in
Length
67 in
Height
48.8 in
Details
Item
Double Check Valve Backflow Preventer
Body Material
DuctileIron;StainlessSteel
Max Pressure
175 psi
Max. Temp
140° F
Description
Double Check Valve Backflow Preventer
- Horizontal or vertical installation offers versatility and reduces installation time
- Leak and unauthorized water use detection decreases costs over time
- Patented Compound Check offers reliable performance and improved flow characteristics
- Lack of threads or taps in cover and body reduces corrosion exposure
- ASSE® Listed 1048
- AWWA Compliant C510 (with gates only), and C550
- CSA® Certified B64.5
- UL® Classified
- C-UL® Classified
- FM® Approved
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.