Zoro Homepage
This item is Discontinued.
Zurn Double Check Valve Backflow Preventer 8-350AOSY

Double Check Valve Backflow Preventer (Discontinued)

  • Mfr # 8-350AOSY
  • Zoro # G7737744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-350AOSY
Zoro #
G7737744
UPC #
612052080826
Country of Origin
United States

Dimensions

Width
29.8 in
Height
48.8 in
Length
67 in

Details

Item
Double Check Valve Backflow Preventer
Connection Type
Female
Body Material
DuctileIron
Max Pressure
175 psi
Includes
Double Check Valve Assembly with flanged end OS&Y gate valves
Max. Temp
140° F

Description

Double Check Valve Backflow Preventer


  • Patented Compound Check ensures reliable, long-lasting performance and improved flow characteristics
  • Installation approved and compliant in horizontal and vertical positions
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Lightweight design and short lay-length ensures easy, compact installation
  • ASSE® Listed 1015 and AWWA C510 Compliant
  • cUPC® Listed and CSA® Certified B64.5
  • UL® and C-UL® Classified
  • FM® Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.