Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Barbed 1 in, Barbed 1 in

  • Mfr # QQE55GX

  • Zoro # G3747484


product price: $9.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Tube Size
1"
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QQE55GX
Zoro #
G3747484
UPC #
084169016430
Country of Origin
China

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
PEX Size
1"
Pipe Size (Fittings)
1"
Overall Length
1 13/16 in
Fitting Side B Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
1 in
Fitting Side 2 Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1 in
Barb Size
Standard

Details

Item
90 Degree Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Temp. Range
33 Degrees to 200 Degrees F
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
PEX
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Low Lead Brass
Minimum Operating Temperature
33 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Maximum Operating Pressure
160 psi
Application
Potable Water
Fitting Material
Brass
Barb Style
Standard
Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Material Grade
C69300
Connector Type
Coupling
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
PEX Connection Method
Crimp
Operating Pressure - Maximum
160 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 13/16 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.