Zoro Homepage

Elbow, Barbed 1 5/64", Barbed 1 1/2"

  • Mfr # QQE7745GX

  • Zoro # G815191532


product price: $41.69
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 5/64 in
Fitting Side B Connection Type
Barbed
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQE7745GX
Zoro #
G815191532
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 5/64 in
Overall Length
1 1/2 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Fitting Side B Connection Type
Barbed
Application
Cold Water
Maximum Operating Temperature
200 Degrees F
Standards
ASTM F1807-F2159
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Barb Style
Standard
Maximum Operating Pressure
160 psi
Compatible Tube Material
Polyethylene
For Media Type
Potable Water
Operating Pressure - Maximum
160 psi
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Fitting Shape
45 Degrees Elbow
Operating Temperature - Maximum
200 Degrees F

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 1 1/2 in, Specific Fitting Shape 45 Degrees Elbow, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807-F2159, Compatible Pipe Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.