Zoro Homepage

Elbow, Brass, Barbed 1 5/64 in, 1 1/2 in

  • Mfr # QEE77GX

  • Zoro # G107197167


product price: $32.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Barb Size
Standard
Minimum Operating Temperature
73 Degrees F
Fitting Side A Tube Inner Diameter
1 5/64 in
Material Grade
C69300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEE77GX
Zoro #
G107197167
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 5/64 in
Fitting Side B Pipe Size
1 1/2 in
Overall Length
3 13/32 in
Fitting Side B Tube Inner Diameter
1 31/64 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in
Fitting Side 2 Tube Inner Diameter
1 31/64 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Minimum Operating Temperature
73 Degrees F
Material Grade
C69300
Application
Potable Water
Fitting Side A Connection Type
Barbed
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Polyethylene
Barb Style
Standard
Fitting Material
Brass
Fitting Shape
Elbow
Operating Temperature - Minimum
73 Degrees F
Connector Type
Coupling
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
PEX Connection Method
Expansion
For Media Type
Potable Water

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Fitting Side B Tube Inner Diameter 1 31/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 13/32 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.