Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Barbed 1/2", Barbed 3/4"

  • Mfr # QQE43GX

  • Zoro # G7609847


product price: $6.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Tube Size
1/2" x 3/4"
Pipe Size - Pipe Fitting
1/2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQE43GX
Zoro #
G7609847
UPC #
084169016409
Country of Origin
China

Dimensions

Tube Size
1/2" x 3/4"
Pipe Size - Pipe Fitting
1/2" x 3/4"
PEX Size
1/2" x 3/4"
Pipe Size (Fittings)
1/2" x 3/4"
Fitting Side B Tube Inner Diameter
3/4 in
Fitting Side A Tube Inner Diameter
1/2 in
Overall Length
1 7/16 in
Fitting Side 2 Tube Inner Diameter
3/4 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
90 Degree Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
PEX
Standards
Annex G, ASTM F1807, ASTM F877, CSA 8137.5, NSF Standard 14, NSF Standard 61
Compliance
Certified for Use in Potable Water Applications
Temp. Range
32 Degrees to 73 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
160 psi
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Low Lead Brass
Minimum Operating Temperature
32 Degrees F
Fitting Shape
90 Degrees Elbow
Application
Potable Water
Maximum Operating Pressure
160 psi
Barb Style
Standard
Maximum Operating Temperature
73 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Connector Type
Reducer
Material Grade
C69300
Operating Pressure - Maximum
160 psi
PEX Connection Method
Crimp
Operating Temperature - Maximum
73 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.