Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Barbed 3/8 in, 1/2 in

  • Mfr # QEE33GX

  • Zoro # G015191325


product price: $4.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Barb Size
Standard
Barb Style
Standard
Application
Potable Water
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEE33GX
Zoro #
G015191325
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Overall Length
1 1/2 in
Fitting Side B Tube Inner Diameter
39/64 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
39/64 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Barb Style
Standard
Application
Potable Water
Fitting Material
Brass
Maximum Operating Pressure
160 psi
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Material Grade
C69300
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Compatible Tube Material
Polyethylene
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion
Connector Type
Coupling
For Media Type
Potable Water

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 39/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.