Zoro Homepage

Elbow, Brass, Barbed 3/8 in, FNPT 1/2 in

  • Mfr # QEE33BSGX

  • Zoro # G815191648


product price: $13.49
/ea

Key Features

Specific Fitting Shape
Male Elbow
Barb Size
Standard
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Fitting Side B Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEE33BSGX
Zoro #
G815191648
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1/2 in
Overall Length
1 1/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
Male Elbow
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
FNPT
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Operating Pressure - Maximum
160 psi
Fitting Side 1 Connection Type
Barbed
Fitting Features
Swivel
Connector Type
Coupling
For Media Type
Potable Water
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 1 1/8 in, Specific Fitting Shape Male Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.