Zoro Homepage

Elbow, Brass, Barbed 61/64 in, 1 1/4 in

  • Mfr # QEE66GX

  • Zoro # G006134102


product price: $26.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Barb Size
Standard
Compatible Tube Material
Polyethylene
Overall Length
2 15/16 in
Fitting Side B Pipe Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEE66GX
Zoro #
G006134102
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
2 15/16 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side B Tube Inner Diameter
1 23/64 in
Fitting Side A Tube Inner Diameter
61/64 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
61/64 in
Fitting Side 2 Tube Inner Diameter
1 23/64 in

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 61/64 in, Fitting Side B Tube Inner Diameter 1 23/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 2 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.