Zoro Homepage

Elbow, Brass, FNPT 1/2 in, Barbed 1/2 in

  • Mfr # QQE33BSGXP

  • Zoro # G315191452


product price: $8.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Barb Size
Standard
Fitting Side B Connection Type
Barbed
Compatible Tube Material
Polyethylene
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQE33BSGXP
Zoro #
G315191452
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Standard
Overall Length
2 1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
Barbed
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
FNPT
Application
Cold Water
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Barb Style
Standard
Fitting Material
Brass
Standards
ASTM F1807-F2159
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Fitting Features
Swivel
Fitting Side 1 Connection Type
FNPT
Fitting Shape
90 Degrees Elbow
For Media Type
Potable Water
Operating Pressure - Maximum
160 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 2 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807-F2159, Compatible Pipe Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.