Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Polymer, Barbed 1/2", Barbed 1/2"

  • Mfr # QQPE33X

  • Zoro # G3744684


product price: $1.49
/ea

Key Features

Tube Fitting Material
Polyalloy
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Tube Size
1/2" x 1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPE33X
Zoro #
G3744684
UPC #
084169684066
Country of Origin
China

Dimensions

Tube Size
1/2" x 1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Tube Inner Diameter
1/2 in
Overall Length
1 1/8 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Barb Size
Standard

Details

Item
90 Degree Elbow
Tube Fitting Material
Polyalloy
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Standards
ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
PEX
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
80 psi
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Material
Polyalloy
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
90 Degrees Elbow
Fitting Material
Polymer
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Barbed
Application
Potable Water
Maximum Operating Pressure
160 psi
Barb Style
Standard
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Finish
Polymer
PEX Connection Method
Crimp
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.