Elbow, Polymer, Barbed 19/32 in, 3/4 in
- Mfr # QEPE44X
- Zoro # G8665490
product price:Â
$
4.19
/ea
Key Features
Specific Fitting Shape
Elbow
Connection Type
Barbed x Barbed
Standards
ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Basic Pipe Fitting Shape
Elbow
Application
Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QEPE44X
- Zoro #
- G8665490
- UPC #
- 084169118875
- Country of Origin
- China
- Item
- Qepe44X - Expansion Cr Elbow
- Specific Fitting Shape
- Elbow
- Connection Type
- Barbed x Barbed
- Standards
- ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Basic Pipe Fitting Shape
- Elbow
- Application
- Potable Water
- Fitting Shape
- Elbow
- Fitting Side B Connection Type
- Barbed
- Fitting Side A Connection Type
- Barbed
- Fitting Material
- Polymer
- Finish/Coating
- Black Polymer
- End Connection Type
- Barbed
- For Tube ID
- 19/32 in x 19/32 in
- Barb Style
- Standard
- Finish
- Polymer
- PEX Connection Method
- Expansion
- Connector Type
- Coupling
- Fitting Side 1 Connection Type
- Barbed
- Operating Temperature - Maximum
- 200 Degrees F
- For Media Type
- Potable Water
- Operating Pressure - Maximum
- 160 psi
- Operating Temperature - Minimum
- 33 Degrees F
Dimensions
- Overall Length
- 3 27/32 in
- Fitting Side B Tube Inner Diameter
- 19/32 in
- Fitting Side A Tube Inner Diameter
- 19/32 in
- For Tube Inside Diameter
- 19/32 in
- Barb Size
- Standard
- Fitting Side 2 Pipe Size
- 3/4 in
- Fitting Side 1 Tube Inner Diameter
- 19/32 in
- Fitting Side 2 Tube Inner Diameter
- 19/32 in
- Length
- 3 27/32 in
Description
Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 19/32 in, Fitting Side B Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Finish/Coating Black Polymer, Overall Length 3 27/32 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.