Zoro Homepage

Elbow, Polymer, Barbed 3/8", MNPT 1/2"

  • Mfr # QQPE33BTX

  • Zoro # G515191429


product price: $2.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Barb Size
Standard
Fitting Side B Connection Type
MPT
Compatible Tube Material
Polyethylene
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPE33BTX
Zoro #
G515191429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
Standard
Overall Length
1 1/4 in
Thread Size B
1/2-14
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side B Pipe Size
1/2 in
Thread Size 2
1/2-14
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.