Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P882-E4-NS
Zoro #
G122411309
UPC #
670240267503
Country of Origin
Taiwan, Province of China
Description
End Outlet, Overall Diameter Not Applicable, Shape Not Applicable, Product Type End Outlet, Includes Screws, Standards Not Applicable, Finish Not Applicable, Application Trench Drain, Gauge Not Applicable, Material HDPE, Color Not Applicable, Flow Rate Not Applicable, Compatible with Manufacturer Model Number Z882-E4, Compatible with Brand Zurn, Compatible with Series Z882, Fits Pipe Size 6 in, Connection Thread Type Not Applicable, Fits Drain Size 12 in, Connection Type No Hub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.