This item is Discontinued.

Zurn EZ FLUSH VALVE W/21"VAC. TUBE & ALL CPM HOUSING ZER6000AV-2-CPM

EZ FLUSH VALVE W/21"VAC. TUBE & ALL CPM HOUSING (Discontinued)

  • Mfr # ZER6000AV-2-CPM
  • Zoro # G4038098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000AV-2-CPM
Zoro #
G4038098
UPC #
670240549098
Country of Origin
Unknown

Dimensions

Length
5 in
Height
26 in

Details

Finish
PC
Mounting Position
Vertical
Material
Brass
Power Source
Battery
Includes
Flush valve, EZ actuator, vacuum tube, mounting hardware, stop assembly, 4 C size batteries

Description

  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • 3-year limited warranty
  • Standard 24" rough-in and 1-1/2" top spud
  • Tamper-proof stop cap deters vandalism
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • 24" rough-in vs. standard 11-1/2" centerline of supply to top of fixture
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.