
FD2375-PO3 - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" Push-On Connection and 6" Sump Depth
Mfr # FD2375-PO3
Zoro # G7725428
product price:Â $98.59
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Size
12" x 12"
Connection
Push On
Grid Material
Strainer: PVC
For Use With
Recommended For Sanitary Installations
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD2375-PO3
Zoro #
G7725428
UPC #
670240490307
Country of Origin
China
Dimensions
Size
12" x 12"
Length In.
8-5/8"
Details
Item
Floor Sink
Material of Construction
Cast Iron
Connection
Push On
Grid Material
Strainer: PVC
For Use With
Recommended For Sanitary Installations
Color Finish
White Acid-Resisting Enamel Coating
Pipe Dia In.
Outlet: 3"
Description
FD2375 cast iron body with white acid-resisting coating is recommended for sanitary installation, comes with a 3" push-on connection with a 6" sump depth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.