This item is Discontinued.

Zurn Fill Valve, Black Z8100-DUAL

Fill Valve, Black (Discontinued)

  • Mfr # Z8100-DUAL
  • Zoro # G5382115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8100-DUAL
Zoro #
G5382115
UPC #
670240649521
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr.

Details

Fits Brand
Zurn
Material
Plastic
Type
Pressure Assist Tank
Color
Black
Material of Construction
Plastic
Color/Finish
Black
Standards
ASSE A1037-90
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
For Use With
Zurn Pressure Assist Toilets
For Use With Mfr. Model Number
Z5562, Z5571, Z5572, Z8106
Item
Anti-Siphon Valve
Sub-Category
Flappers, Valves and Sensors
Accessory Type
Anti-Siphon Valve

Description

Anti-Siphon Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.