Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleanout, Adjustable, ABS, 4"

  • Mfr # CO2450-AB4

  • Zoro # G5409247


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Material of Construction
ABS, Nickel Bronze
Height (In.)
5.19"
Grid Material
Nickel Bronze
Pipe Dia. (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2450-AB4
Zoro #
G5409247
UPC #
670240468344
Country of Origin
China

Dimensions

Height (In.)
5.19"
Pipe Dia. (In.)
4"
Length (In.)
5-3/16"

Details

Type
Adjustable
Material of Construction
ABS, Nickel Bronze
Grid Material
Nickel Bronze
Color/Finish
Nickel
Item
Adjustable Floor Cleanout,ABS,4"
Connection
Threaded Hub

Description

Adjustable Floor Cleanout,ABS,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.