Zoro Homepage

Floor Cleanout, Adjustable, Pipe Dia 2 In

  • Mfr # CO2450-PV2

  • Zoro # G1983642


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Type
Adjustable
Material of Construction - Drains
PVC
Overall Dia. (In.)
5-3/16
Color/Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2450-PV2
Zoro #
G1983642
UPC #
670240536838
Country of Origin
China

Dimensions

Overall Dia. (In.)
5-3/16
Length (In.)
5-3/16"
Pipe Dia. - Drains
2 in
Height (In.)
1 7/8 in
Pipe Dia. (In.)
2"
Height
1 7/8 in
Overall Diameter
2 in
Overall Height
1 7/8 in

Details

Material
Plastic
Type
Adjustable
Material of Construction - Drains
PVC
Color/Finish
Nickel
Connection - Drains
Solvent Weld
Lid
5-3/16
Connection
Threaded Hub
For Use With
2 in Pipes
Grid Material
Nickel Bronze
Material of Construction
PVC, Nickel Bronze
Standards
UPC
Item
Floor Cleanout
Color - Drains
Nickel
Product Type
Floor Cleanout
Color
Silver
ADA Compliant
No
For Use with Drain Type
Floor Drain
Load Capacity
2,000 lb
Finish
Nickel Bronze
Shape
Round
Drain Style
Round
Installation Type
No Hub

Description

Floor Cleanout, Overall Diameter 2 in, Overall Width Not Applicable, Shape Round, Product Type Floor Cleanout, Standards UPC, Gauge Not Applicable, Material Plastic, Color Gray, Overall Height 1 7/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Fits Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.