Floor-Mount Siphon-Jet Toilet Bowl, Top Spud, Back Outlet, Elongated, Ada Height, Zurnshield
Mfr # Z5645-BWL
Zoro # G413332214
product price: $515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Gallons per Flush
1.1 gal
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z5645-BWL
Zoro #
G413332214
UPC #
670240693296
Country of Origin
China
Dimensions
Width
27.38 in
Bowl Depth
16.63 in
Details
Gallons per Flush
1.1 gal
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mount
Finish
ZurnSHIELD
Description
- Floor-mounted toilet
- Siphon-jet design increases flushing power
- 2 1/8 trapway improves flush performance
- Durable vitreous china resists stains and scratches
- Elongated toilet for user comfort and a touch of style
- 1 1⁄2 top spud
- 4 1/8 back outlet rough-in height
- ADA-compliant toilet height
- 1.1 gpf or greater
- Siphon jet flush action with 2-1/8" fully glazed trapway
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.