Shop ZURN
See all product information
Create Account
Floor Sink, Silver, 11 1/8" L, 11 1/8" W
- Mfr # FS8-NH
- Zoro # G3910677
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Product Type
Floor Sink
Wire Color
Bronze
Grate Material
Bronze
Grate Color
Silver
Standards
ASME A112.6.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS8-NH
- Zoro #
- G3910677
- UPC #
- 889934181319
- Country of Origin
- China
- Product Type
- Floor Sink
- Wire Color
- Bronze
- Grate Material
- Bronze
- Grate Color
- Silver
- Standards
- ASME A112.6.7
- Grate Surface Type
- Slotted
- Ligature Resistant
- Not Ligature-Resistant
- Finish
- Polished
- Grate Opening Type
- 1/2 Opening
- Includes Strainer
- Strainer Included
- Includes
- FS8 Round Nickel Bronze Frame, Half Grate, Hardware
- Item
- Floor Sink
- ADA Compliant
- Not ADA Compliant
- Includes Grate
- Grate Included
- Shape
- Round
- Color
- Bronze
Dimensions
- Length
- 11 1/8 in
- Depth
- 1 1/4 in
- Overall Diameter
- 11 in
- Width
- 11 1/8 in
Description
Floor Sink, Shape Round, Standards ASME A112.6.7, Pipe Inside Diameter Not Applicable, Nominal Pipe Size Not Applicable, Pipe Outside Diameter Not Applicable, Strainer Material Not Applicable, Connection Thread Type Not Applicable, Includes Strainer Strainer Included, Finish Polished, ADA Compliant Not ADA Compliant, Includes Grate Grate Included, Overall Depth 5 in, Color Bronze, Product Type Floor Sink, Includes FS8 Round Nickel Bronze Frame, Half Grate, Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.