Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Valve, 1.28 gpf

  • Mfr # ZER6000AV-HET-SM

  • Zoro # G009843551


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn AquaVantage
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000AV-HET-SM
Zoro #
G009843551
UPC #
889934252750
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 in

Details

Item
Automatic Flush Valve
Basic Power Source
Battery
Brand and Series
Zurn AquaVantage
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Mounting Type - Retrofit Kits
Side Mount
Sensor Range
12 in to 60 in
Battery Life
3 yr @ 3000 Flushes/Month
Standards
ADA Compliant
Includes
Manual Override Button, Sweat Solder Kit, Wall Flange with Set Screw
Pressure Range
25 to 80 psi
Rough-In
11 1/2 in
Finish
Chrome-Plated
Series
ZERK-SM
Sensor Range Adjustment
Adjustable
Operating Pressure - Minimum
25 psi
Operating Pressure - Maximum
80 psi
Product Type
Toilet Flush Valve
Sensor Range - Minimum
12 in
Compatible Product Type
Toilets
Sensor Range - Maximum
60 in
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.