Zoro Homepage

Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic

  • Mfr # P6000-ECA-HET

  • Zoro # G5323787


product price: $37.99
/ea

Key Features

For Use With
Sloan(R) and Zurn(R) Flushometers
Gallons per Flush
1.28 gpf
Converts
Manual to Automatic
Fixture Type
Toilet
Manufacturers Warranty Length
5 Yr. (Limited)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-ECA-HET
Zoro #
G5323787
UPC #
670240364400
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 Yr. (Limited)

Details

Item
Diaphragm Assembly
For Use With
Sloan(R) and Zurn(R) Flushometers
Gallons per Flush
1.28 gpf
Converts
Manual to Automatic
Fixture Type
Toilet
Mounting Position
Top
Pressure Range
25 to 80 psi
Includes
Diaphragm Assembly
Fits Brand
Zurn
Material
Plastic, Rubber
For Flush Valve Type
Manual
Product Type
Diaphragm Assembly
Compatible Manufacturer Part Number
Z6003AV
Compatible Brand
Zurn
Compatible Product Type
Toilets
Compatible Series
Z6000
Compatible SubBrand
Flush Valves

Description

Toilets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.