Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # Z5615.213.01.00.00

  • Zoro # G5068612


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5615.213.01.00.00
Zoro #
G5068612
UPC #
670240447820
Country of Origin
China

Dimensions

Width
14-3/8"
Depth
24-3/4"
Height
27-1/4"
Trapway Dia.
2-1/8"
Rim Height
15"
Manufacturers Warranty Length
3 yr.
Water Surface Width
10 in
Trapway Diameter
2 1/8 in
Water Surface Length
12 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Flushing Method
Flush Valve
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1
Item
Flush Valve Toilet
With Seat/Without Seat
With Seat
Includes
Flush Valve, Toilet Seat
Flush Handle
Sensor
Collection
Zurn One
Rough-In
5 1/4 in, 7 1/4 in, 9 1/4 in
Bowl Mfr. Model Number
Z5615-BWL
Features
1.28 Gpf/ 1.6 gpf / Dual Flush - Elongated Wall Hung Ecovantage(R) Flush Valve Water Closet
Flush Valve Type
Exposed Battery Sensor
Power Source
(4)AA Batteries
One Piece/Two Piece
One Piece
Seat Material
Plastic
Water Surface Area
10" x 12"
Tank/Flushometer Mfr. Model Number
ZTR6200EV
Bolt to Seat Front
18-7/16"
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Tank/Flush Valve Mfr. Model Number
ZTR6200EV
Brand and Series
Zurn One(R)
Spud Location
Top
Flush Mode
Single Flush
Weight Capacity
400 lb.
Number of Pieces
2
Basic Power Source
Battery
Product Type
Flush Valve Toilet
Compatible Tank/Flush Valve Manufacturer Part Number
ZTR6200EV
Compatible Bowl Manufacturer Part Number
Z5615-BWL
Flush Handle Type
Sensor
Series
One(R)

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.