Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # Z5655.213.00.00.00

  • Zoro # G3107207


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5655.213.00.00.00
Zoro #
G3107207
UPC #
670240455344
Country of Origin
China

Dimensions

Width
14-1/8"
Depth
28-1/2"
Trapway Dia.
2-1/8"
Height
29"
Rim Height
15"
Manufacturers Warranty Length
3 yr.
Trapway Diameter
2 1/8 in
Water Surface Width
10 in
Water Surface Length
12 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Flush Valve Toilet
Includes
Battery Powered Integral Sensor Flush Valve
Water Surface Area
10" x 12"
Flush Valve Type
Exposed Battery Sensor
With Seat/Without Seat
Without Seat
One Piece/Two Piece
One Piece
Collection
Zurn One
Features
Siphon Jet Flushing Action
Bowl Mfr. Model Number
Z5655-BWL
Rough-In
10" or 12"
Flush Handle
Sensor
Bolt to Seat Front
18-1/2"
Tank/Flushometer Mfr. Model Number
ZTR6200EV
Power Source
(4)AA Batteries
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Tank/Flush Valve Mfr. Model Number
ZTR6200EV
Spud Location
Top
Flush Mode
Single Flush
Weight Capacity
400 lb.
Number of Pieces
Two Piece
Basic Power Source
Battery
Brand and Series
Zurn One(R)
Flush Handle Type
Sensor
Product Type
Flush Valve Toilet
Compatible Bowl Manufacturer Part Number
Z5655-BWL
Series
One(R)
Compatible Tank/Flush Valve Manufacturer Part Number
ZTR6200EV

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.