Flush Valve Toilet, 1.28 gpf, Siphon Jet, Wall Hung Mount, Elongated, White

  • Mfr # Z5615.213.00.00.00

  • Zoro # G3107268


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall Hung
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5615.213.00.00.00
Zoro #
G3107268
UPC #
670240447455
Country of Origin
China

Dimensions

Width
14-3/8"
Depth
24-3/4"
Height
27-1/4"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
3 Yr.
Rim Height
15"
Water Surface Length
12 in
Trapway Diameter
2 1/8 in
Water Surface Width
10 in

Details

Mounting Style
Wall Hung
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Zurn
Flushing Method
Siphon Jet
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ANSI/ASME A112.19.2 and CAN/CSA B45; American Disabilities Guidelines and ANSI A117.1 requirements
Item
Flush Valve Toilet
With Seat/Without Seat
Without Seat
Bowl Mfr. Model Number
Z5615-BWL
Collection
Zurn One
Includes
Integral Sensor Flush
Bolt to Seat Front
18-7/16"
Flush Handle
Sensor
One Piece/Two Piece
One Piece
Power Source
(4)AA Batteries
Flush Valve Type
Exposed Battery Sensor
Water Surface Area
10" x 12"
Features
Siphon Jet Flushing Action
Tank/Flushometer Mfr. Model Number
ZTR6200EV
Rough-In
11-1/2"
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Weight Capacity
300 lb.
Brand and Series
Zurn One(R)
Number of Pieces
Two Piece
Flush Mode
Single Flush
Spud Location
Top
Basic Power Source
Battery
Tank/Flush Valve Mfr. Model Number
ZTR6200EV
Compatible Tank/Flush Valve Manufacturer Part Number
ZTR6200EV
Compatible Bowl Manufacturer Part Number
Z5615-BWL
Series
One(R)
Product Type
Flush Valve Toilet
Flush Handle Type
Sensor

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.