Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushvalve, Bedpan Diverter, 1.6 gpf

  • Mfr # Z6011AV-WS1-BWN

  • Zoro # G5413751


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
10 to 100 psi
Standards
ADA Compliant
Gallons per Flush
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6011AV-WS1-BWN
Zoro #
G5413751
UPC #
670240599666
Country of Origin
United States

Details

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
10 to 100 psi
Standards
ADA Compliant
Gallons per Flush
1.6
Item
Flushvalve,Bedpan Diverter,1.6GPF
Brand and Series
Zurn
Product Type
Flushvalve,Bedpan Diverter,1.6GPF

Description

Flushvalve,Bedpan Diverter,1.6GPF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.