Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P874-12-DGC
Zoro #
G622410253
UPC #
670240623019
Country of Origin
Switzerland
Description
Grate, Product Type Grate, Overall Diameter Not Applicable, Material Ductile Iron, Finish Unfinished, Installation Type Not Applicable, Color Gray, Grate Surface Type Slotted, Shape Rectangular, Includes Rebar Clips, Load Capacity Not Applicable, ADA Compliant Not Applicable, For Use with Drain Type Not Applicable, Drain Style Rectangular, Compatible with Manufacturer Model Number Z874, Standards ANSI, ASTM A536 Grade 80-55-06, Compatible with Brand Zurn, Gauge Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.