Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Interceptor, Matte, 150 lb. Cap.

  • Mfr # GT2702-75

  • Zoro # G7772549


product price: $2,845.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
3 in
Flow Rate - Drains
75 gpm
Capacity - Drains
150 lb
Material of Construction - Drains
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT2702-75
Zoro #
G7772549
UPC #
889934088328
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
3 in
Overall Depth
25 in
Overall Width
25 in
Pipe Size
3"
Overall Height
26 in
Overall Length
44 1/4 in
Outlet Pipe Size
3 in
Inlet Pipe Size
3 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
75 gpm
Capacity - Drains
150 lb
Material of Construction - Drains
Polyethylene
Features
Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
Finish
Matte
Application
Grease
For Use With
Kitchen Sinks or Dishwashers
Includes
Mounting Hardware
Max. Temp.
212 Degrees F
Flow Rate
75 gpm
Connection Type
Threaded IP
Item
Grease Interceptor
Capacity
150 lb
Material
Plastic
Inlet Connection Gender
Female
Inlet Connection Type
Threaded
Product Type
Grease Interceptor
Outlet Connection Gender
Female
Outlet Connection Type
Threaded
Maximum Temperature
212 Degrees F
Color
Black

Description

Grease Interceptor, Outlet Connection Type Threaded, Application Grease, Overall Depth 25 in, Overall Width 25 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Inlet Connection Gender Female, Outlet Connection Gender Female, Maximum Temperature 212 Degrees F, Inlet Pipe Size 3 in, Finish Matte, Flow Rate 75 gpm, Capacity 150 lb, Includes Mounting Hardware, Material Plastic, Inlet Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.