Zoro Homepage

Grease Interceptor, Matte, 180 lb. Cap.

  • Mfr # Z250H

  • Zoro # G7772619


product price: $5,550.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
4 in
Flow Rate - Drains
100 gpm
Capacity - Drains
180 lb
Material of Construction - Drains
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z250H
Zoro #
G7772619
UPC #
889934070828
Country of Origin
Canada

Dimensions

Pipe Dia. - Drains
4 in
Pipe Size
4"
Overall Width
17 1/4 in
Overall Depth
11 3/4 in
Overall Height
54 in
Overall Length
66 in
Outlet Pipe Size
4 in
Overall Diameter
3 in
Inlet Pipe Size
4 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
100 gpm
Capacity - Drains
180 lb
Material of Construction - Drains
Polyethylene
Includes
(2) 20 in Dia. H-20 Rated Fiberglass Bolted and Gasketed Frames and Covers, (2) 20 in Dia. x 3 ft H Extension Collars
Features
External Flow Control Device and Retrofits Fats, Oil, or Grease Separators
Capacity
180 lb
Finish
Matte
Item
Grease Interceptor
Application
Fat, Grease, Oil
Max. Temp.
212 Degrees F
For Use With
Kitchen Sinks or Dishwashers
Connection Type
Threaded IP
Flow Rate
50 gpm
Material
Fiberglass
Standards
CSA, IAPMO, UPC
Maximum Temperature
160 Degrees F
Product Type
Grease Interceptor
Color
Blue
Outlet Connection Type
Gasket
Inlet Connection Type
Gasket

Description

Grease Interceptor, Outlet Connection Type Gasket, Application Fat, Grease, Oil, Overall Depth 11 3/4 in, Overall Width 17 1/4 in, Color Blue, Maximum Temperature 160 Degrees F, Standards CSA, IAPMO, UPC, Overall Diameter 3 in, Inlet Pipe Size 4 in, Finish Matte, Flow Rate 50 gpm, Capacity 180 lb, Includes (2) 20 in Dia. H-20 Rated Fiberglass Bolted and Gasketed Frames and Covers, (2) 20 in Dia. x 3 ft H Extension Collars, Material Fiberglass, Inlet Connection Type Gasket, Outlet Pipe Size 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.