Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Interceptor, Matte, 40 lb. Cap.

  • Mfr # GT2702-20-6-EXT

  • Zoro # G7772600


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
2 in
Flow Rate - Drains
20 gpm
Capacity - Drains
40 lb
Material of Construction - Drains
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2702-20-6-EXT
Zoro #
G7772600
UPC #
670240795945
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
2 in
Pipe Size
2"
Overall Depth
29 in
Overall Height
6 in
Overall Width
19 1/2 in
Overall Length
29 in
Inlet Pipe Size
2 in
Overall Diameter
2 in
Outlet Pipe Size
2 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
20 gpm
Capacity - Drains
40 lb
Material of Construction - Drains
Polyethylene
Connection Type
Threaded IP
Item
Grease Interceptor
Capacity
40 lb
Flow Rate
20 gpm
Features
Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Non-skid Diamond Plate Cover
Application
Fat, Grease, Oil
Finish
Matte
For Use With
Kitchen Sinks or Dishwashers
Includes
Mounting Hardware
Material
Plastic
Max. Temp.
212 Degrees F
Product Type
Grease Interceptor
Inlet Connection Type
Threaded
Maximum Temperature
212 Degrees F
Color
Black
Outlet Connection Type
Threaded

Description

Grease Interceptor, Outlet Connection Type Threaded, Application Fat, Grease, Oil, Overall Depth 29 in, Overall Width 19 1/2 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Non-Skid Diamond Plate Cover, Maximum Temperature 212 Degrees F, Standards Not Applicable, Overall Diameter 2 in, Inlet Pipe Size 2 in, Finish Matte, Flow Rate 20 gpm, Capacity 40 lb, Includes Mounting Hardware, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.