Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Interceptor, Matte, 50 lb. Cap.

  • Mfr # GT2702-25

  • Zoro # G7772521


product price: $1,021.07
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
3 in
Flow Rate - Drains
25 gpm
Capacity - Drains
50 lb
Material of Construction - Drains
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2702-25
Zoro #
G7772521
UPC #
670240470255
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
3 in
Pipe Size
3"
Overall Height
17 in
Overall Depth
17 in
Overall Width
19 1/2 in
Overall Length
32 1/2 in
Outlet Pipe Size
3 in
Inlet Pipe Size
3 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
25 gpm
Capacity - Drains
50 lb
Material of Construction - Drains
Polyethylene
Item
Grease Interceptor
Connection Type
Threaded IP
Includes
Mounting Hardware
Max. Temp.
212 Degrees F
Features
Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
Material
Plastic
Finish
Matte
For Use With
Kitchen Sinks or Dishwashers
Flow Rate
25 gpm
Capacity
50 lb
Application
Grease
Inlet Connection Type
Threaded
Inlet Connection Gender
Female
Maximum Temperature
212 Degrees F
Product Type
Grease Interceptor
Outlet Connection Gender
Female
Outlet Connection Type
Threaded
Color
Black

Description

Grease Interceptor, Outlet Connection Type Threaded, Application Grease, Overall Depth 17 in, Overall Width 19 1/2 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Inlet Connection Gender Female, Outlet Connection Gender Female, Maximum Temperature 212 Degrees F, Inlet Pipe Size 3 in, Finish Matte, Flow Rate 25 gpm, Capacity 50 lb, Includes Mounting Hardware, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.