Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Interceptor, Matte, 70 lb. Cap.

  • Mfr # GT2702-35-6-EXT

  • Zoro # G7772591


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
3 in
Flow Rate - Drains
35 gpm
Capacity - Drains
70 lb
Material of Construction - Drains
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2702-35-6-EXT
Zoro #
G7772591
UPC #
670240795969
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
3 in
Overall Height
6 in
Pipe Size
3"
Overall Depth
32 1/2 in
Overall Width
22 in
Overall Length
32 1/2 in
Inlet Pipe Size
3 in
Overall Diameter
3 in
Outlet Pipe Size
3 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
35 gpm
Capacity - Drains
70 lb
Material of Construction - Drains
Polyethylene
Capacity
70 lb
Features
Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Non-skid Diamond Plate Cover
Material
Plastic
Finish
Matte
Application
Fat, Grease, Oil
Max. Temp.
212 Degrees F
Connection Type
Threaded IP
Flow Rate
35 gpm
Includes
Mounting Hardware
For Use With
Kitchen Sinks or Dishwashers
Item
Grease Interceptor
Product Type
Grease Interceptor
Maximum Temperature
212 Degrees F
Inlet Connection Type
Threaded
Color
Black
Outlet Connection Type
Threaded

Description

Grease Interceptor, Outlet Connection Type Threaded, Application Fat, Grease, Oil, Overall Depth 32 1/2 in, Overall Width 22 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Non-Skid Diamond Plate Cover, Maximum Temperature 212 Degrees F, Overall Diameter 3 in, Inlet Pipe Size 3 in, Finish Matte, Flow Rate 35 gpm, Capacity 70 lb, Includes Mounting Hardware, Material Plastic, Inlet Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.