Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Interceptor, Matte, 70 lb. Cap.

  • Mfr # GT2702-35

  • Zoro # G7772506


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
3 in
Flow Rate - Drains
35 gpm
Capacity - Drains
70 lb
Material of Construction - Drains
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT2702-35
Zoro #
G7772506
UPC #
670240470262
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
3 in
Overall Width
22 in
Overall Depth
18 in
Overall Height
19 in
Pipe Size
3"
Overall Length
32 1/2 in
Inlet Pipe Size
3 in
Outlet Pipe Size
3 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
35 gpm
Capacity - Drains
70 lb
Material of Construction - Drains
Polyethylene
Max. Temp.
212 Degrees F
Item
Grease Interceptor
Application
Grease
Connection Type
Threaded IP
Finish
Matte
Capacity
70 lb
Material
Plastic
Flow Rate
35 gpm
Includes
Mounting Hardware
For Use With
Kitchen Sinks or Dishwashers
Features
Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
Color
Black
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Inlet Connection Type
Threaded
Product Type
Grease Interceptor
Outlet Connection Type
Threaded
Maximum Temperature
212 Degrees F

Description

Grease Interceptor, Outlet Connection Type Threaded, Application Grease, Overall Depth 18 in, Overall Width 22 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Inlet Connection Gender Female, Outlet Connection Gender Female, Maximum Temperature 212 Degrees F, Overall Diameter Not Applicable, Inlet Pipe Size 3 in, Finish Matte, Flow Rate 35 gpm, Capacity 70 lb, Includes Mounting Hardware, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.