Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Trap

  • Mfr # GT2700-75-4NH

  • Zoro # G122409450


product price: $2,594.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2700-75-4NH
Zoro #
G122409450
UPC #
670240502222
Country of Origin
United States

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Grease, Color Gray, Features Extending Product Life Under Hard, External Vented Inlet Flow Control Effectively Separate Grease, Flow Diffusing Baffle, High Demand Conditions, Integral Trap, Prevents Corrosion, Maximum Temperature Not Applicable, Standards PDI, Overall Diameter Not Applicable, Inlet Pipe Size 4 in, Finish Dura-Coated, Flow Rate 75 gpm, Capacity 150 lb, Includes Baffle, Body, Cover, Hardware, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.