This item is Discontinued.

Zurn Zurn Z1320XL-EZ-3/4X18 Wall Hydrant W/Ceramic Disc, 3/4" x 18" Z1320XL-EZ-3/4x18

This item is Discontinued.

Zurn

Zurn Z1320XL-EZ-3/4X18 Wall Hydrant W/Ceramic Disc, 3/4" x 18" (Discontinued)

Mfr # Z1320XL-EZ-3/4x18
Zoro # G705645022
UPC # 889934004687
Country of Origin United States
Category Wall Hydrants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1320XL-EZ-3/4x18
Zoro #
G705645022
UPC #
889934004687
Country of Origin
United States

Description

Zurn z1320-ez-3/4x18 wall hydrant w/ceramic disc, 3/4 x 18 encased ecolotrol anti-siphon automatic draining wall hydrant for flush installation. Complete with integral backflow preventer, copper casing, all bronze interior parts with 1/2 turn ceramic disk cartridge and combination 3/4 female solder and 3/4 male pipe thread inlet. Stainless steel box and hinged cover with operating key lock and water stamped on cover. (all solder connections are lead free.) operating key included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews