Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interceptor, Lint, 16-1/2inHx17in.Wx13inD

  • Mfr # Z1185-3-2IP

  • Zoro # G9749485


product price: $4,989.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Sediment
Pipe Dia. - Drains
2 in
Flow Rate - Drains
30 gpm
Material of Construction - Drains
Coated Fabricated Steel
Flow Rate
30 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1185-3-2IP
Zoro #
G9749485
UPC #
670240173231
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
2 in
Overall Height
16 1/2 in
Pipe Size
2"
Overall Depth
13 in
Overall Width
17 in
Overall Length
17 1/4 in
Inlet Pipe Size
2 in
Outlet Pipe Size
2 in

Details

Application - Interceptors
Sediment
Flow Rate - Drains
30 gpm
Material of Construction - Drains
Coated Fabricated Steel
Flow Rate
30 gpm
Includes
Primary and Secondary Screens
For Use With
Laundry Machines
Item
Lint Interceptor
Application
Lint
Features
Non-skid Diamond Plate Cover
Finish
Coated Fabricated Steel
Material
Steel
Connection Type
Threaded IP
Capacity
93 lb
Color
White
Product Type
Lint Interceptor
Maximum Temperature
160 Degrees F

Description

Lint Interceptor, Outlet Connection Type No Hub, Application Lint, Overall Depth 13 in, Overall Width 17 in, Color White, Features Non-Skid Diamond Plate Cover, Maximum Temperature 160 Degrees F, Standards Not Applicable, Overall Diameter Not Applicable, Inlet Pipe Size 2 in, Finish Stainless Steel, Flow Rate 30 gpm, Capacity 93 lb, Includes Primary and Secondary Screens, Material Steel, Outlet Pipe Size 2 in, Overall Length 17 1/4 in, Product Type Lint Interceptor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.