Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interceptor

  • Mfr # Z1185-10-4IP

  • Zoro # G322411277


product price: $14,027.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1185-10-4IP
Zoro #
G322411277
UPC #
670240054264
Country of Origin
United States

Description

Lint Interceptor, Outlet Connection Type No Hub, Application Lint, Color White, Features Acid Resistant, Non-Skid Cover, Primary and Secondary Screens, Maximum Temperature Not Applicable, Standards Not Applicable, Overall Diameter Not Applicable, Inlet Pipe Size 4 in, Finish Coated, Flow Rate 100 gpm, Capacity 271 lb, Includes Not Applicable, Material Aluminum, Steel, Outlet Pipe Size 4 in, Product Type Lint Interceptor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.